Hexagon socket key with 2C-T-handle

Article no.: 2498626
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 2498626
EAN / GTIN 4010886933046
Manufacturer number 2498626
L-Number L60160 585

Description

Description:

  • With two hexagons, same size each end
  • 2-component wing grip for high torque when loosening or tightening
  • Extended wing provides optimal support for the ball of the hand

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade length short [mm]: 15
  • Blade length: 125 mm
  • Cap rotatable: no
  • Design low spark: no
  • Design: with hanging hole
  • Handle available: yes
  • Impact cap: no
  • Material: Chrome-silicon vanadium steel 61CrSiV5
  • REACH registration available: no
  • Surface: chromated
  • Tempering of output tip: burnished
  • Total height [mm]: 17 mm
  • Total length [mm]: 152 mm
  • Total width [mm]: 95 mm
  • Unit-tested: no
  • VDE certified: no
  • Width across flats [mm]: 4

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart