Drift punch set, 7 pieces, unpackaged

Article no.: 249.JS7
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification numbers & Classifications

Article number 249.JS7
EAN / GTIN 3148515389207
Manufacturer number 249.JS7
L-Number L60130 4083

Description

Description:

  • Long shaft
  • Stroke head hardened to 43 HRc
  • Shaft hardened to 58 HRc

Feature:

  • Content: 249.2-3-4-5-6-8-10
  • Dimensions [mm]: 120x195x45
  • [g]: 0.868
  • [kg]: 0.868

Supplied with:

  • 249.2 - 3 - 4 - 5 - 6 - 8 - 10
  • Supplied in folding case

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart