Sheathed drift punch 7.9 mm Safety Lock System

Article no.: 249.G8SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 249.G8SLS
EAN / GTIN 3662424051555
Manufacturer number 249.G8SLS
L-Number L60130 9131

Description

Description:

  • Tool with a FACOM SLS fastening solution that safeguards against any risk of falling
  • The ″twisting″ crimped-on cable solution chosen and tested by FACOM maintains the ergonomics of the tool
  • Long shaft
  • Hammer head hardened to 43 HRc
  • Shaft hardened to 58 HRc

Feature:

  • A [mm]: 7.9
  • d [mm]: 12
  • L [mm]: 216
  • L1 [mm]: 86
  • L2 [mm]: 105
  • [g]: 170

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart