Sheathed drift punch 5.9 mm Safety Lock System

Article no.: 249.G6SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 249.G6SLS
    EAN / GTIN 3662424051548
    Manufacturer number 249.G6SLS
    L-Number L60130 10104

    Description

    Description:

    • Tool with a FACOM SLS fastening solution that safeguards against any risk of falling
    • The ″twisting″ crimped-on cable solution chosen and tested by FACOM maintains the ergonomics of the tool
    • Long shaft
    • Hammer head hardened to 43 HRc
    • Shaft hardened to 58 HRc

    Feature:

    • A [mm]: 5.9
    • d [mm]: 12
    • L [mm]: 210
    • L1 [mm]: 80
    • L2 [mm]: 105
    • [g]: 155

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart