Long drift punch set, 6 pieces

Article no.: 248.JS6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification numbers & Classifications

Article number 248.JS6
EAN / GTIN 3148515389108
Manufacturer number 248.JS6
L-Number L60130 1916

Description

Description:

  • Octagonal shank, tip made of highly resistant special steel, hardened to 53 - 55 HRC
  • Galvanised

Feature:

  • Content: 248.2-3-4-5-6-8
  • Dimensions [mm]: 120x190x45
  • [g]: 0.588
  • [kg]: 0.588

Supplied with:

  • 248.2-3-4-5-6-8
  • Supplied in stand

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart