One piece drift punch, 2.9 mm

Article no.: 248.3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification & Classification

Article number 248.3
EAN / GTIN 3148511592809
Manufacturer number 248.3
L-Number L60130 740
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Octagonal shank, tip made of highly resistant special steel, hardened to 53 - 55 HRC
  • Galvanised

Feature:

  • A [mm]: 2.9
  • d [mm]: 8
  • L [mm]: 150
  • L1 [mm]: 40
  • [g]: 50
  • [kg]: 0.050

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart