Rear panel board

Article no.: 2477025
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Writing board

Identification numbers & Classifications

Article number 2477025
EAN / GTIN 4010886896891
Manufacturer number 2477025
L-Number L60160 6148

Description

Description:

  • Square perforation 10 x 38 mm
  • Square holes 10 x 38 mm for tool hooks and holders No. 1500 H

Feature:

  • 1000 V insulated: no
  • Design: empty
  • Dimension (L x W x H): 715 mm x 1.025 mm x 30 mm
  • Material: Sheet steel
  • REACH registration available: no
  • Total height [mm]: 715 mm
  • Total length [mm]: 30 mm
  • Total width [mm]: 1.025 mm
  • VDE certified: no
Direct purchase

Sign in to your Account

To shopping cart