Heavy workshop carts

Article no.: 2476
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 2476
EAN / GTIN 4017976024769
Manufacturer number 2476
L-Number L90080 92

Description

Version:

mounted

Description:

Modular system: Steel tube and sectional steel welded, powder coated, surface durably protected, resistant to impact and scratches, platform made of derived timber material boards, surface beech grain. 1 centrally lockable drawer cupboard with 3 drawers 120 mm high and 1 drawer 180 mm high. Ball pull-out and pull-out stop. 4/5-pull-out. 500 mm wide, 700 mm deep and 600 mm high. 1 lockable steel cupboard with leaf door, 1 fixed and 2 adjustable shelves, 500 mm wide, 700 mm deep, 600 mm high. Powder coated. Carcass grey RAL 7035, front blue RAL 5007. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Carrying capacity upper shelf 200 kg.

Feature:

Total load capacity (kg): 600
Length of usable platform (mm): 1050
Width of usable platform (mm): 700
Height of loading platform (mm): 900
Total length (mm): 1197
Total width (mm): 709
Total height (mm): 900
Tyres: TPE
Wheel size (mm): 200 x 40

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart