Heavy workshop trolleys

Article no.: 2475
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification & Classification

Article number 2475
Copy
EAN / GTIN 4017976024752
Copy
Manufacturer number 2475
Copy
L-Number L90080 85
Copy
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

assembled

Description:

Modular system: Steel tube and profile steel welded, powder coated. Shelves made of derived timber material boards, surface beech grain, flush-fitting in the steel frame. 2 lockable steel cabinets with hinged doors, each with 1 fixed and 2 adjustable shelves. Dimensions of steel cabinets: (W x D x H: 500 x 700 x 600 mm). Powder coated, body light grey RAL 7035, front blue RAL 5007. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with brakes. Load capacity of upper tray 200 kg. Load capacity per shelf in cupboard 30 kg.

Feature:

Total load capacity (kg): 600
Usable surface length (mm): 1050
Usable surface width (mm): 700
Loading surface height (mm): 900
Overall length (mm): 1197
Total width (mm): 709
Total height (mm): 900
Tyres: TPE
Wheel size (mm): 200 x 40

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart