Sheathed nail 5.9 mm Safety Lock System

Article no.: 247.G6SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 247.G6SLS
EAN / GTIN 3662424051692
Manufacturer number 247.G6SLS

Description

Description:

  • Tool with a FACOM SLS fastening solution that safeguards against any risk of falling
  • The ″twisting″ crimped-on rope solution chosen and tested by FACOM maintains the ergonomics of the tool
  • Hammer head hardened to 36 - 44 HRc
  • Tip hardened to 52 - 60 HRc

Feature:

  • A [mm]: 5.9
  • d [mm]: 10
  • L [mm]: 185
  • L1 [mm]: 55
  • L2 [mm]: 105
  • [g]: 140

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart