Description:
The STANDARD SOFTJOB flap disc is your tool for special applications. It is mostly used for removing paint and rust residues from surfaces, for preparing welding work and for cleaning welding seams. Due to its design including staggered lamellae arrangement, it can be used flexibly and is also very suitable for hard-to-reach places. All in all, a perfect all-rounder for various steel and stainless steel qualities.
Feature:
- Form: 28S SOFT JOB FLAP DISC
- Specification : ZA 60 - B
- Dimension (D x H): 125 x 22,23 mm
- Diameter: 125 mm
- Drill hole: 22.23 mm
- Grain size: 60
- Vs /max: 50 m/s
- Material suitability: Stainless steel;Steel
- Product line: STANDARD
- Tool for: Angle grinder
Advantage:
- Maximum flexibility thanks to specific design
- Perfect for hard-to-reach places thanks to offset arrangement of the fabric
- Saves working time
Application:
- For surface improvement and preparing for welding work as well as cleaning welding seams on various steel and stainless steel grades
- For grinding contours, profiled surfaces, handrails and pipes as well as for cleaning rust and paint residues
Recommendation:
- Grit size 40/60 for high stock removal
- Grit size 80/120 for fine work