Spring pin drift punch, 7.9 mm

Article no.: 246.8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification numbers & Classifications

Article number 246.8
EAN / GTIN 3148511587607
Manufacturer number 246.8
L-Number L60130 5809

Description

Description:

  • The guide pin on the shaft of the splint driver is used for perfect centring of the tool on heavy-duty dowel pins
  • Hardness depending on dimensions 53 - 58 HRC for perfect shock wave damping
  • Octagonal shank
  • Galvanised

Feature:

  • A [mm]: 7.9
  • d [mm]: 12
  • L [mm]: 150
  • L1 [mm]: 50
  • [g]: 100
  • [kg]: 0.100

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart