Drift Punch

Article no.: 246.2
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
    Type of product Parallel pin punches

    Identification numbers & Classifications

    Article number 246.2
    EAN / GTIN 3148511587003
    Manufacturer number 246.2
    L-Number L60130 238

    Description

    Description:

    • The guide pin on the shaft of the splint driver is used for perfect centring of the tool on heavy-duty dowel pins
    • Hardness depending on dimensions 53 - 58 HRC for perfect shock wave damping
    • Octagonal shank
    • Galvanised

    Feature:

    • A [mm]: 1.9
    • d [mm]: 8
    • L [mm]: 150
    • L1 [mm]: 30
    • [g]: 45
    • [kg]: 0.045

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart