Gasket punch kit, 3 - 30 mm

Article no.: 245.J1A
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Punching tool

Identification numbers & Classifications

Article number 245.J1A
EAN / GTIN 3148519333374
Manufacturer number 245.J1A
L-Number L60130 6760

Description

Description:

  • For cutting out circular seals
  • Cutting range: diameter of screw punch: 3 > 30 mm
  • Diameter of compass: 56 > 330 mm
  • Supplied in plastic case BP.115 in plastic insert PL.100A

Feature:

  • Dimensions [mm]: 332 x 143 x 67
  • [kg]: 1.8

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart