Roller desk

Article no.: 2449
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification & Classification

Article number 2449
Copy
EAN / GTIN 4017976024493
Copy
Manufacturer number 2449
Copy
L-Number L90080 418
Copy
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

assembled

Description:

Drawer cabinet (W x H x D: 500 x 600 x 600 mm) lockable, powder coated, body light grey RAL 7035, front blue RAL 5007. Load capacity per drawer 25 kg. With writing desk attachment made of powder coated steel sheet light grey RAL 7035. Folding writing top with desk pad. Writing height 1034/1197 mm. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks

Feature:

Total load capacity (kg): 150
Typing height (mm): 1034, 1197
Total width (mm): 550
Overall depth (mm): 650
Total height (mm): 1200
Tyres: TPE
Wheel size (mm): 125 x 32

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart