Roller cabinet

Article no.: 2446
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification & Classification

Article number 2446
Copy
EAN / GTIN 4017976024462
Copy
Manufacturer number 2446
Copy
L-Number L90080 740
Copy
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

assembled

Description:

Drawer cabinet (W x H x D: Central locking drawer (500 x 600 x 600 mm), with ball bearing slide and stop. Work surface 19 mm thick sandwich board, with 80 mm high skirting on three sides. Powder coated, body light grey RAL 7035, front blue RAL 5007. Load capacity per drawer 25 kg. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks

Feature:

Total load capacity (kg): 150
Usable surface length (mm): 650
Usable surface width (mm): 550
Total width (mm): 550
Overall depth (mm): 650
Total height (mm): 875
Tyres: TPE
Wheel size (mm): 125 x 32

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart