Grinding tool for saw sharpening 140x4,5x12 mm 88A54K5AV217 steel

Article no.: 244477
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive flap disc

    Identification numbers & Classifications

    Article number 244477
    EAN / GTIN 9003172444772
    Manufacturer number 244477

    Description

    Description:

    With this wheel you receive a precise product that will significantly increase the lifetimes of your chain saws. The profile radius of this product corresponds to half the wheel width and is optimally tailored to the tooth base radius. This tool is suited to dry grinding with edge profile shape 1F and a 140 mm diameter.

    Feature:

    • Form: 1 F STRAIGHT GRINDING WHEEL
    • Specification : 88A 54 K5A V217
    • Dimension (D x T x H): 140 x 4,5 x 12 mm
    • Diameter: 140 mm
    • Thickness: 4.5 mm
    • Drill hole: 12 mm
    • Grain size: 54
    • Vs /max: 35 m/s
    • Material suitability: Steel

    Advantage:

    • High profile retention
    • Precise finish
    • Selection based on individual requirements

    Application:

    • For sharpening chain saws made from steel

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart