Workshop trolley with worktop

Article no.: 2437
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification & Classification

Article number 2437
Copy
EAN / GTIN 4017976024370
Copy
Manufacturer number 2437
Copy
L-Number L90080 246
Copy
Manufacturer Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

assembled

Description:

Sectional steel/tubular steel construction, powder coated RAL 5007. Beech plywood worktop, 22 mm thick. With 3-sided raised edge, 80 mm high. 1 intermediate shelf and 1 lockable drawer cabinet. 3 drawers 120 mm high and 1 drawer 180 mm high. Ball pull-out and pull-out stop, 4/5 pull-out. Dimensions of cupboard: (W x D x H: 500 x 600 x 600 mm). Powder coated, body light grey RAL 7035, front blue RAL 5007. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks

Feature:

Total load capacity (kg): 400
Usable surface length (mm): 1120
Usable surface width (mm): 650
Shelf heights (mm): 226, 537, 850
Overall length (mm): 1220
Total width (mm): 650
Total height (mm): 930
Tyres: TPE
Wheel size (mm): 160 x 40

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart