Workshop carts with skirting

Article no.: 2436
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 2436
EAN / GTIN 4017976024363
Manufacturer number 2436
L-Number L90080 310

Description

Version:

mounted

Description:

Modular system: Workshop cart in sectional/ tubular steel construction, powder-coated, blue RAL 5007. Surface out of beech plywood, 22 mm thick with skirting on 3 sides, 80 mm high. 1 additional drawer with ball pull-out and cylinder lock. H x W x D = 105 x 415 x 490 mm and 1 lockable steel cupboard with leaf-door, 1 fixed and 2 adjustable shelves. 500 mm wide, 600 mm deep and 600 mm high. Powder-coated, grey carcass RAL 7035, blue front RAL 5007. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 400
Length of usable platform (mm): 1120
Width of usable platform (mm): 650
Shelf heights (mm): 226, 850
Total length (mm): 1220
Total width (mm): 650
Total height (mm): 930
Tyres: TPE
Wheel size (mm): 160 x 40

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart