L-keys Hexagonal ball end MagicRing®, inch design matt chrome-plated 1/4" x 191 mm

Article no.: 24307
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 24307
EAN / GTIN 4010995243074
Manufacturer number 24307

Description

Description:

  • Application: Insert hex inch screws into and remove from boreholes, especially in difficult to access areas.
  • Extra: MagicRing® made from spring steel holds all standard screws tight at various angles (available from 1/8″).
  • Extra: The ball end enables the user to work at angles up to 25°.
  • Blade: Chrome-vanadium steel, through hardened, chrome-plated.
  • Based on ASME B18.3.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Internal hexagon (Inch): 1/4″
  • Overall length (mm): 191
  • Length Pin closing blade (short) (mm): 38
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart