Dry grinding disc diamond resin bonded 127x63x32 mm C46J5V15 carbide

Article no.: 24299
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 24299
EAN / GTIN 9003170242998
Manufacturer number 24299

Description

Description:

This silicon carbide wheel is a cost-effective variant for machining tungsten carbide for secondary applications. It is primarily used for working on castings and nonferrous metals. It is ideally suited to grinding, mining drills and re-sharpening tools in stonemasons' workshops.

Feature:

  • Form: 6BB CYLINDRICAL GRINDING CUP
  • Specification : W22,5 / E13
  • Dimension (D x T x H): 127 x 63 x 32 mm
  • Diameter: 127 mm
  • Thickness: 63 mm
  • Drill hole: 32 mm
  • Grain size: 46
  • Vs /max: 35 m/s
  • Material suitability: Tungsten carbide

Advantage:

  • Good price-performance ratio
  • Special use

Application:

  • For the machining of tungsten carbide tools
  • For grinding mountain drills and resharpening tools in stonemasonry workshops

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart