L-key set in ProStar holder Hexagonal ball end in inch design, 13-pcs., black oxidised

Article no.: 24189
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 24189
EAN / GTIN 4010995241896
Manufacturer number 24189
L-Number L60070 693

Description

Description:

  • Makes handling easier: Sliding function for one-handed opening of the holder and simple, quick removal.
  • Simplifies your work: The ball end facilitates access to screws and allows you to work at an angle of up to 25°.
  • Application: Especially for inch-sized screws that are difficult to access.
  • Extra: Space saving ProStar allows the easy removal of each key without moving any others.
  • Blade: Chrome-vanadium steel, through-hardened, bronzed.
  • Easy removal
  • Perfect for confined spaces
  • Inch design
  • Based on ASME B18.3.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x L-keys Hexagonal ball end in inch design, black oxidised 1.3 mm x 0,05″ x 72 mm (01422)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 1.6 mm x 1/16″ x 80 mm (01423)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 2.0 mm x 5/64″ x 88 mm (01431)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 2.4 mm x 3/32″ x 101 mm (01427)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 2.8 mm x 7/64″ x 111 mm (01433)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 3.2 mm x 1/8″ x 121 mm (01425)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 3.6 mm x 9/64″ x 136 mm (01434)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 4.0 mm x 5/32″ x 148 mm (01430)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 4.8 mm x 3/16″ x 163 mm (01426)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 5.6 mm x 7/32″ x 176 mm (01432)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 6.4 mm x 1/4″ x 191 mm (01424)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 7.9 mm x 5/16″ x 210 mm (01429)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 9.5 mm x 3/8″ x 232 mm (01428)
  • 1x L-keys 1.3 mm x 74 mm (01391)
  • 1x ProStar holder

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart