Heavy table top cart ″GREY EDITION″

Article no.: 2416/7016
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 2416/7016
    EAN / GTIN 4017976560328
    Manufacturer number 2416/7016
    L-Number L90070 399

    Description

    Version:

    disassembled

    Description:

    Modular system: Tubular steel and sectional steel, welded and powder coated anthracite grey RAL 7016, surface durably protected, resistant to impact and scratches. 2 shelves made of derived timber material boards, surface grey. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Capacity upper shelf 200 kg.

    Feature:

    Total load capacity (kg): 500
    Length of usable platform (mm): 600
    Width of usable platform (mm): 600
    Shelf heights (mm): 228, 544, 860
    Total length (mm): 737
    Total width (mm): 609
    Total height (mm): 860
    Tyres: TPE
    Wheel size (mm): 160 x 40

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart