Heavy table top cart

Article no.: 2416
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2416
EAN / GTIN 4017976724164
Manufacturer number 2416
L-Number L90070 401

Description

Version:

disassembled

Description:

Modular system: Tubular steel and sectional steel, welded and powder coated blue RAL 5007, surface durably protected, resistant to impact and scratches. 2 shelves made of derived timber material boards, surface beech grain. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Capacity upper and middle shelf 200 kg.

Feature:

Total load capacity (kg): 500
Length of usable platform (mm): 600
Width of usable platform (mm): 600
Shelf heights (mm): 228, 544, 860
Total length (mm): 737
Total width (mm): 609
Total height (mm): 860
Tyres: TPE
Wheel size (mm): 160 x 40

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart