Heavy table top cart ″GREY EDITION″

Article no.: 2403/7016
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Table trolleys

Identification numbers & Classifications

Article number 2403/7016
EAN / GTIN 4017976324036
Manufacturer number 2403/7016
L-Number L90080 1285

Description

Version:

disassembled

Description:

Modular system: Tubular steel and sectional steel, welded and powder coated, surface durably protected, resistant to impact and scratches. 2 shelves made of derived timber material boards, surface grey. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Capacity upper shelf 200 kg.

Feature:

Total load capacity (kg): 600
Length of usable platform (mm): 1200
Width of usable platform (mm): 800
Shelf heights (mm): 270, 900
Total length (mm): 1397
Total width (mm): 809
Total height (mm): 900
Tyres: TPE
Wheel size (mm): 200 x 40

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart