KOMET® UniTurn® copying boring bar, right-hand, L2 = 10 mm, ⌀ Dmin: 4mm

Article no.: 240110 4
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for bores from ⌀ Dmin 4 mm
Usable length 10 mm
Shank ⌀ d 4 mm
Radius R 0.1 mm
f 1.75 mm
a 3.7 mm
maximum cutting depth ap max 0.3 mm
max. groove depth tmax 0.8 mm
Suitable toolholder No. 240100 12/4; 16/4
Feed f in steel < 500 N/mm2 0.02 mm/rev.
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 240110 4
EAN / GTIN 4047109071087
Manufacturer number H51 42100.0182

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
180
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
100
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
70
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
30
GG(G)
K
55
Uni
 
wet maximum
 
dry
 

Description

Version:

Tool material = BK 82.
From size 5 with internal coolant supply; for smaller diameters, the coolant supply takes place through the toolholder.

Downloads & documents

Compare with similar products

This article


Recommendations


KOMET® UniTurn® copying boring bar, right-hand, L<sub>2</sub> = 10 mm, ⌀ D<sub>min</sub>: 4mm

KOMET® UniTurn® copying boring bar, right-hand, L2 = 10 mm, ⌀ Dmin: 4mm

on request
Not available
0 pieces in stock
£35.69
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
£52.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
£52.01
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
£52.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
£52.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
£52.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
£52.01
plus VAT at the current rate Prices plus delivery costs
Radius R 0.1 mm 0.15 mm 0.15 mm 0.15 mm 0.15 mm 0.15 mm 0.15 mm
Shank ⌀ d 4 mm 4 mm 4 mm 4 mm 4 mm 4 mm 4 mm
Type of product Cutter insert for turning Cutter insert for turning Cutter insert for turning Cutter insert for turning Cutter insert for turning Cutter insert for turning Cutter insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart