Version:
disassembled
Description:
Modular system: Tubular steel and sectional steel, welded and powder coated, surface durably protected, resistant to impact and scratches. 2 shelves with weatherproof rigid PVC panel in dark grey. High chemical resistance, low flammability. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Capacity upper shelf 200 kg.
Feature:
Total load capacity (kg): 500
Length of usable platform (mm): 850
Width of usable platform (mm): 500
Shelf heights (mm): 228, 860
Total length (mm): 1047
Total width (mm): 509
Total height (mm): 860
Tyres: TPE
Wheel size (mm): 160 x 40
Note:
according to EN 1757-3