{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | A0 | |
Tool material | HSS Co 5 | |
Height h | 10 mm | |
Width b | 2.7 mm | |
Overall length L | 100 mm | |
Type of product | Cutter insert for turning |
Article number | 240014 A0 | |
EAN / GTIN | 4047109015623 | |
Manufacturer number | H10 15020.91 |