{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 30 mm | |
Coating | DGB-P | |
Hole tolerance | H7 | |
Application for type of drilling | for blind hole and through hole | |
Through-coolant | yes | |
for holders No. 239880 − 239940 | 27 − 34.99 | |
Cutter length l1 | 6 mm | |
Head length l | 25 mm | |
Number of cutting edges Z | 6 | |
Feed f in steel < 750 N/mm2 | 0.9 mm/rev. | |
Type of product | Cutter insert for reaming |
Article number | 239822 30 | |
Manufacturer number | 75J.65.30H7N |