{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 20 mm | |
Coating | DST | |
Hole tolerance | H7 | |
Application for type of drilling | for blind holes and through holes | |
Through-coolant | yes | |
for holders No. 239880 − 239940 | 20 − 21.99 | |
Cutter length l1 | 6 mm | |
Head length l | 20 mm | |
Number of cutting edges Z | 6 | |
Feed f in steel < 750 N/mm2 | 0.8 mm/rev. | |
Type of product | Cutter insert for reaming |
Article number | 239811 20 | |
EAN / GTIN | 4047109229167 | |
Manufacturer number | 75J.93.20H7N |
This article |
Recommendations |
||
---|---|---|---|
KOMET REAMAX® TS reaming head H7 Cermet ASG3000, DST, Nominal ⌀ D: 20mm
on request
In stock
6 pieces in stock
341.06 £
£133.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£241.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£241.54
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 6 | 6 | 6 |
Coating | DST | uncoated | uncoated |
Through-coolant | yes | yes | yes |
Head length l | 20 mm | 26 mm | 26 mm |
Nominal ⌀ D | 20 mm | 20 mm | 20 mm |
Cutter length l1 | 6 mm | 12 mm | 12 mm |
Application for type of drilling | for blind holes and through holes | for through hole | for blind holes |