This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide reaming head HPC H7 stainless steel Through hole, TiAlN, Nominal ⌀ D: 11mm

Article no.: 239730 11
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Hole tolerance: H7
  • Application for type of drilling: for through holes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
Nominal ⌀ D 11 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Hole tolerance H7
Application for type of drilling for through holes
Machining strategy HPC
Through-coolant yes
Semi-Standard yes
Arbor size 10 mm
Cutter length l1 10 mm
Head length l 20 mm
Number of cutting edges Z 6
suitable arbor GARANT TopCut
Width across flats 8 mm
Feed f in stainless steel < 900 N/mm2 0.2 mm/rev.
Type of product Cutter insert for reaming

Identification numbers & Classifications

Article number 239730 11
Manufacturer number 239730 11

Application Table

INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
25
Oil
 
wet maximum
 

Description

Version:

Interchangeable head reamer system finish ground for fit IT7. Cutter geometry matched to the application.
System concentricity ≤ 5 µm (depending on the head and holder) when mounted.
With short flutes and left-hand helix.

Application:

For through holes.
For HPC/HSC reaming.

Note:

Total usable length = L1 (arbor No. 239740 / 239745) + l (interchangeable head No. 239710 to 239720).
Suitable assembly wrench No. 219987. Insert for torque wrench No. 219986.
Further sizes available on request.

Downloads & documents

Suitable products

From the same series "TopCut" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart