{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TopCut | |
Nominal ⌀ D | 32 mm | |
Coating | uncoated | |
Tool material | Cermet | |
Standard | Manufacturer’s standard | |
Hole tolerance | H7 | |
Application for type of drilling | for blind holes | |
Machining strategy | HPC | |
Through-coolant | yes | |
Semi-Standard | yes | |
Arbor size | 24 mm | |
Cutter length l1 | 12 mm | |
Head length l | 30 mm | |
Number of cutting edges Z | 8 | |
suitable arbor | GARANT TopCut | |
Width across flats | 21 mm | |
Feed f in steel < 1100 N/mm2 | 0.8 mm/rev. | |
Type of product | Cutter insert for reaming |
Article number | 239715 32 | |
EAN / GTIN | 4062406115654 | |
Manufacturer number | 239715 32 |
This article |
Recommendations |
|
---|---|---|
Cermet reaming head HPC H7 steel Blind hole, uncoated, Nominal ⌀ D: 32mm
on request
In stock
19 pieces in stock
£333.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£333.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 8 | 8 |
Coating | uncoated | uncoated |
Through-coolant | yes | yes |
Head length l | 30 mm | 30 mm |
Nominal ⌀ D | 32 mm | 32 mm |
Cutter length l1 | 12 mm | 12 mm |
Type of product | Cutter insert for reaming | Cutter insert for reaming |