MAHR 20-MG-XL-JHP Holders with High-Pressure Coolant Channels for Interchangeable Adapters

Article no.: 2394197
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MODULAR-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2394197
EAN / GTIN 7291075350500
Manufacturer number 2394197
L-Number L23920 1603

Description

Description:

Groove/Turn Indexable Holders, Overall Length (OAL) 149.1 mm

Feature:

  • Functional Width (WF) 14 mm
  • Overall Length (OAL) 149.1 mm
  • Shank Height (H) 20 mm
  • Shank Width (B) 20 mm

Suitable products

Accessories

From the same series "MODULAR-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart