TAGPAD 3R-D52-JHP Parting and Grooving Adapters with Coolant Channels for High-Pressure Carrying TANG-GRIP Inserts

Article no.: 2393880
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MODULAR-GRIP
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2393880
    EAN / GTIN 7291075344479
    Manufacturer number 2393880
    L-Number L23920 1534

    Description

    Description:

    Parting Off Indexable Holders, Cutting Width Maximum (CWX) 3.5 mm, Cutting Width Minimum (CWN) 2.8 mm, Overall Length (OAL) 53.4 mm

    Feature:

    • Body Width (WB) 2.4 mm
    • Body Width_2 (WB_2) 6 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Width Maximum (CWX) 3.5 mm
    • Cutting Width Minimum (CWN) 2.8 mm
    • Overall Length (OAL) 53.4 mm
    • Work Piece Parting Diameter Maximum (CUTDIA) 52 mm

    Suitable products

    Inserts

    From the same series "MODULAR-GRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart