This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET® extension, ABS® ⌀ d: 40mm

Article no.: 239088 40
  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ABS® shank ⌀ Ds 40 mm
Shank ABS
Through-coolant yes
Length L 60 mm
Type of product Extension

Identification numbers & Classifications

Article number 239088 40
Manufacturer number A20 00040

Description

Note:

Other lengths and reduced weight extensions as well as torsional vibration dampers for ABS® are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart