KOMET® arbor 50 mm

Article no.: 239022 50
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
9 pieces in stock
  • Shank: ABS
  • Arbor standard: DIN 69893
  • Through-coolant: yes

Product details

Technical Data

ABS® shank ⌀ Ds 50 mm
Adapter HSK-A 100
Shank ABS
Arbor standard DIN 69893
Through-coolant yes
Overhang A 80 mm
Projection length L1 51 mm
External ⌀ d1 100 mm
Type of product ABS mounting

Identification numbers & Classifications

Article number 239022 50
EAN / GTIN 4047109003552
Manufacturer number A06 50150

Description

Version:

  • Arbor balanced to Q 6.3 at 10,000 rpm.
  • With through coolant feed.

Standard:

DIN 69893

Note:

Further arbors with ABS® connection on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ABS® ⌀ d (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart