This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET® eccentric adjusting unit, SK 40, ABS® ⌀ d: 63mm

Article no.: 239010 63
  • Shank: ABS
  • Arbor standard: DIN 69871
  • Shape: ADB
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ABS® shank ⌀ Ds 63 mm
Adapter SK 40
Shank ABS
Arbor standard DIN 69871
Shape ADB
Through-coolant yes
Overhang A 90 mm
Type of product ABS mounting

Identification numbers & Classifications

Article number 239010 63
Manufacturer number A50 56160

Description

Version:

  • Adjustment range ± 0.25 mm on the ⌀. 1 graduation equals 0.02 mm on the ⌀.

Application:

For fine adjustment of drilling and boring tools.

Supplied with:

Complete with sealing washer and conversion set for form AD.

Note:

Further arbors with ABS® connection on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart