Pallet dolly for tugger trains

Article no.: 23891
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pallet mobility frame

    Identification numbers & Classifications

    Article number 23891
    EAN / GTIN 4017976238913
    Manufacturer number 23891
    L-Number L90080 1339

    Description

    Version:

    mounted

    Description:

    Powder coated in blue RAL 5007. 3 swivel castors with polyamide wheels 200 x 50 mm white, hubs wit precision ball bearings but 1 castor is electrically conductive, black polypropylene wheel body, hub with precision ball bearings.. 2 swivel castors with full locking device in the lead, diagonal layout. Ground clearance: 235 mm

    Feature:

    Total load capacity (kg): 1050
    Length of usable platform (mm): 1210
    Width of usable platform (mm): 810
    Height of loading platform (mm): 280
    Total length (mm): 1255
    Total width (mm): 855
    Total height (mm): 327
    Tyres: Polyamide
    Wheel size (mm): 200 x 50

    Note:

    according to EN 1757-3

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart