Pallet dolly for tugger trains

Article no.: 23881
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pallet mobility frame

Identification numbers & Classifications

Article number 23881
EAN / GTIN 4017976238814
Manufacturer number 23881
L-Number L90080 1324

Description

Version:

mounted

Description:

Powder coated in blue RAL 5007. 4 swivel castors with polyamide wheels 200 x 50 mm white, hubs wit precision ball bearings. 2 swivel castors with full locking device in the lead, diagonal layout. Ground clearance: 235 mm

Feature:

Total load capacity (kg): 1050
Length of usable platform (mm): 1210
Width of usable platform (mm): 810
Height of loading platform (mm): 280
Total length (mm): 1255
Total width (mm): 855
Total height (mm): 327
Tyres: Polyamide
Wheel size (mm): 200 x 50

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart