KOMET® replaceable bridge for M03Speed 62 mm

Article no.: 238372 62
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Boring range ⌀ 62 mm - 83 mm
Minimum ⌀ Dmin 62
Height H 23 mm
Cutter circle ⌀ D2 forwards machining 55 mm
Coarse adjustment travel S 10 mm
maximum speed 18,500 min-1
Blade carrier 238374 62-82
Micro-adjustable drilling head 238370 62
Type of product Boring tool

Identification numbers & Classifications

Article number 238372 62
EAN / GTIN 4047109077164
Manufacturer number M03 20150

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart