{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Minimum ⌀ Dmin | 29,5 | |
Shank | ABS | |
Use for drilling | Cross-drilling; oblique spot drilling; oblique exit | |
Through-coolant | yes | |
Boring range ⌀ | 29.5 mm - 36 mm | |
Overhang L1 | 50 mm | |
ABS® shank ⌀ Ds | 25 | |
Application | 238310 10 | |
Insert screw set | 249900 SW3 | |
Type of product | Boring tool |
Article number |
238301 29,5
Copy |
|
EAN / GTIN |
4047109005655
Copy |
|
Manufacturer number |
B30 11010
Copy |
|
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |