ESD-pallet dolly

Article no.: 23801
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pallet mobility frame

Identification numbers & Classifications

Article number 23801
EAN / GTIN 4017976238012
Manufacturer number 23801
L-Number L90080 1244

Description

Version:

mounted

Description:

Pallet dollies for pallets and lattice boxes. Sturdy sectional steel construction with 4 catch corners for stacking. Tubular steel and sectional steel welded, conductive powder coating, slate grey, RAL 7015. Screw and plug type construction. 2 swivel and 2 fixed-wheel castors with TPE-ESD tyres (thermoplastic elastomer), electrically conductive. Hubs with precision groove ball bearing. Castors with wheel lock, according to the European Standard EN 1757-3 (safety of platform trolleys). Maximum comfort: Very low starting, rolling and swivelling resistance. Low noise operation on level floors. Tyres are nonmarking.

Feature:

Total load capacity (kg): 750
Length of usable platform (mm): 1210
Width of usable platform (mm): 810
Height of loading platform (mm): 282
Total length (mm): 1255
Total width (mm): 855
Total height (mm): 329
Tyres: TPE-ESD
Wheel size (mm): 200 x 40

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart