{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable indexable insert | CC..0602.. | |
Length L | 82 mm | |
Length 1 | 115 mm | |
⌀ range | 24.75 mm - 30.1 mm | |
Type of product | Boring tool |
Article number |
237636
Copy |
|
EAN / GTIN |
4045197584243
Copy |
|
Manufacturer number |
237636
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |