Digital micro-adjustable head HW HW40

Article no.: 237602 HW40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

Connection Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Connection HW40
    Through-coolant yes
    suitable indexable insert CC..0602..
    Boring range ⌀ 50.9 mm - 67.1 mm
    Reach L1 75 mm
    Insert screw 237606 size 1
    Type of product Boring tool

    Identification numbers & Classifications

    Article number 237602 HW40
    EAN / GTIN 4045197816627
    Manufacturer number 237602 HW40

    Description

    Version:

    Adjustment accuracy 0.001 mm on the ⌀ using display unit No. 237601.

    Application:

    Best with insert No. 237695237698.
    With arbor No. 237651237656.

    Note:

    Insert toolholder 237604 2 for extending the ⌀ range from 104.9 to 134.1.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart