Set without arbor ⌀ 9.75 − 101.1 mm

Article no.: 237539
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection ER40
Through-coolant yes
Type of product Boring tool

Identification numbers & Classifications

Article number 237539
EAN / GTIN 4045197584205
Manufacturer number 237539

Description

Version:

The ER plus precision boring tool can be adapted directly on to the ER40 collet chuck.

Application:

For boring bars with shank ⌀ 16 mm and insert toolholder.
Can be extended with adapter and insert toolholder to ⌀ 152.1 mm.
Adjustment accuracy 0.01 mm / with vernier 0.002 mm on the ⌀.
Boring bars with suitable standard ISO insert type CC..0602.
Insert toolholders with suitable standard ISO insert type CC..09T3.

Supplied with:

1 pc. each boring bar (max. boring length): No. 237630 boring bar ⌀ 9.75 − 20.1 mm (30 mm);
No. 237634 boring bar ⌀ 19.75 − 30.1 mm (72 mm);
No. 237640 boring bar ⌀ 29.75 − 48.1 mm (85 mm);
No. 237642 boring bar ⌀ 47.75 − 88.1 mm (85 mm).
1 insert toolholder: No. 237645 for ⌀ 87.75 − 101.1 mm (with adapter No. 237534 up to ⌀ 114.1 mm).
1 each of insert: No. 260052 size CU7010 (or use CC..0602);
No. 260058 size CU7010 (or use CC..09T3).

Spare part:

For No. 237630237642: Insert screw No. 219830.
For No. 237645; 237531; 237532: Insert screw No. 219805.

Recommendation:

  • Indexable insert No. 265340 size F (CBN) for hardened materials.
  • Indexable insert No. 237695 size HB7015 for deep holes and small boring-out allowances (good chip control with reduced cutting forces).

Note:

During the extraction cycle, ensure cutting edge orientation ±20°!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart