{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 10 mm | |
Internal ⌀ | 5.2 mm | |
Thickness | 0,55 mm | |
Type of product | Spring |
Article number |
237524
Copy |
|
EAN / GTIN |
4045197808653
Copy |
|
Manufacturer number |
237524
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |