KOMET® Unisix® indexable insert 18-130

Article no.: 237000 18-130
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £13.87 / Piece
  • from 10 Piece
    £11.57 / Piece
on request
In stock
399 pieces in stock

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert WOEX 040304
    Designation 18-130
    Grade BK8425
    Type INOX
    Tool material Carbide
    Feed f in steel < 900 N/mm2 0.13 mm/rev.
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 237000 18-130
    EAN / GTIN 4047109178144
    Manufacturer number W29 18130.048425

    Application Table

    Steel < 500 N/mm²
    P
    300
    Steel < 750 N/mm²
    P
    250
    Steel < 900 N/mm²
    P
    200
    INOX < 900 N/mm²
    M
    160
    INOX > 900 N/mm²
    M
    160
    Ti > 850 N/mm²
    S
    80
    wet maximum
     

    Description

    Suitable for:

    Note:

    The standard application values refer to the KUB Trigon®.
    Due to the special cutter geometry, the inserts can be used only for right-hand cutting KOMET KUB® indexable drill.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart