Set of 3 flexible spatulas, 2 straight shapes : 50, 32 mm - 1 angled shape : 50 mm

Article no.: 237.J1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scrapers

Identification numbers & Classifications

Article number 237.J1
EAN / GTIN 3148517757547
Manufacturer number 237.J1
L-Number L60130 3998

Description

Description:

  • Stainless steel blades, thickness: 0.5 mm
  • Straight shape, width: 32 mm, 50 mm, 75 mm
  • Length: 215 mm

Feature:

  • Weight in grams: 273

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart