One-piece carbide scriber 180 mm

Article no.: 236A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scriber

Identification numbers & Classifications

Article number 236A
EAN / GTIN 3662424078682
Manufacturer number 236A
L-Number L60130 9784

Description

Description:

  • Cranked tungsten carbide scribing needle for scribing on hardened parts: Ø 2 mm
  • Octagonal body: Ø 12 mm
  • Length: 180 mm

Feature:

  • L [mm]: 180
  • [g]: 30

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart