KOMET® Unisix® indexable insert 50-010

Article no.: 236910 50-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £26.21 / Piece
  • from 10 Piece
    £21.84 / Piece
on request
In stock
55 pieces in stock

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 100504
Designation 50-010
Grade BK7935
Type INOX
Tool material Carbide
Feed f in steel < 900 N/mm2 0.2 mm/rev.
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236910 50-010
EAN / GTIN 4047109292369
Manufacturer number W29 50010.047935

Application Table

INOX < 900 N/mm²
M
160
wet maximum
 
dry
 

Description

Suitable for:

Note:

The standard application values refer to the KUB Trigon®.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart